Zoro Homepage

Palmer 36-in. LED Vanity, Satin Nickel

  • Mfr # PLMV3606LAJUDSN

  • Zoro # G010388935


product price: $159.00
/ea
Free Shipping & Returns

Key Features

Height
5.5
Length
36
Housing Finish
Satin Nickel
Voltage
120V-277V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMV3606LAJUDSN
Zoro #
G010388935
UPC #
37949500391
Country of Origin
China

Dimensions

Height
5.5
Length
36
Width
2.3

Details

Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V-277V
Number of Lights
1
Shade Material
70% Acrylic, 30% Steel
Shade Type
Half Cylinder
Color Temp.
2700K/3000K/3500K/4000K/5000K
Fixture Type
Vanity Light
Fixture Wattage
30
Finish
Satin Nickel, White
Bulb Technology
Integrated LED
Includes
Light Bulb
Watts
30
Bulb Type
Integrated LED
Damp/Wet Rating
cETLus Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Power Source
Hardwired
Lumens
2200

Description

Elevate your bathroom with the Palmer LED Vanity, expertly crafted from steel and acrylic. Its integrated LED technology ensures efficient illumination, while the linear shape and modern-transitional style add a touch of elegance to your space. With a damp location rating and dimmable functionality, this vanity light combines both style and practicality to create a versatile and customizable lighting solution for your bathroom. Integrated LED. Fixture is dimmable. Damp location. Linear fixture shape. Modern and transitional in style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.