Zoro Homepage
This item is Discontinued.
Afx Pasadena LED Outdoor Sconce, Lamp Type: Led PSDW071833LAJD2TG

Pasadena LED Outdoor Sconce, Lamp Type: Led (Discontinued)

  • Mfr # PSDW071833LAJD2TG
  • Zoro # G1243936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSDW071833LAJD2TG
Zoro #
G1243936
UPC #
037949436683
Country of Origin
China

Dimensions

Width
6.69"
Height
17.99"
Length
4"

Details

Item
Pasadena LED Outdoor Sconce
Voltage
12-277V
Watts
28
Finish
Metal
Material
Acrylic
Type
Wall Sconce
Lamp Type
Led

Description

Pasadena LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.