
Path - 18in LED Outdoor Sconce - 20W - Black
Mfr # PTHW0618LAJUDBK
Zoro # G822653009
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000 hrs.
Fixture Housing Color
Black
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTHW0618LAJUDBK
Zoro #
G822653009
UPC #
037949509981
Country of Origin
China
Dimensions
Height
18 in
Width
6 in
Depth
3 in
Details
Rated Life
50,000 hrs.
Fixture Housing Color
Black
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Housing Material
Aluminum
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Item
Outdoor Sconce
Lumens
1320
Diffuser
Yes
Shade Material
Acrylic
Orientation
Vertical
System Type
Hardwired
Description
Illuminate your outdoor space with the Path LED Outdoor Sconce. Crafted from durable aluminum, this fixture features reliable 120-277V integrated LED performance that saves energy without sacrificing brightness. Seamlessly select from five curated color temperatures-warm ambiance to crisp daylight-all dimmable for tailored illumination. Its sleek design complements modern architecture, perfect for entryways and patios.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.