Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Path - 24in LED Outdoor Sconce - 25W - Black

  • Mfr # PTHW0624LAJUDBK

  • Zoro # G422652914


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Wet
Housing Material
Aluminum
Fixture Housing Color
Black
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW0624LAJUDBK
Zoro #
G422652914
UPC #
037949509998
Country of Origin
China

Dimensions

Height
24 in
Width
6 in
Depth
3 in

Details

Damp/Wet Rating
Wet
Housing Material
Aluminum
Fixture Housing Color
Black
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Rated Life
50,000 hrs.
Item
Outdoor Sconce
Voltage
120-277V
Lumens
1510
Shade Material
Acrylic
Orientation
Vertical
Diffuser
Yes
System Type
Hardwired

Description

Illuminate your outdoor space with the Path LED Outdoor Sconce. Crafted from durable aluminum, this fixture features reliable 120-277V integrated LED performance that saves energy without sacrificing brightness. Seamlessly select from five curated color temperatures-warm ambiance to crisp daylight-all dimmable for tailored illumination. Its sleek design complements modern architecture, perfect for entryways and patios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.