Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Path - 36in LED Outdoor Sconce - 30W - Black

  • Mfr # PTHW0636LAJUDBK

  • Zoro # G322652953


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Fixture Housing Color
Black
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHW0636LAJUDBK
Zoro #
G322652953
UPC #
037949510000
Country of Origin
China

Dimensions

Width
6 in
Height
36 in
Depth
3 in

Details

Color Temperature
2700K/3000K/3500K/4000K/5000K
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Fixture Housing Color
Black
Rated Life
50,000 hrs.
Dimmable
Yes
Housing Material
Aluminum
Item
Outdoor Sconce
Lumens
2010
Voltage
120-277V
System Type
Hardwired
Diffuser
Yes
Shade Material
Acrylic
Orientation
Vertical

Description

Illuminate your outdoor space with the Path LED Outdoor Sconce. Crafted from durable aluminum, this fixture features reliable 120-277V integrated LED performance that saves energy without sacrificing brightness. Seamlessly select from five curated color temperatures-warm ambiance to crisp daylight-all dimmable for tailored illumination. Its sleek design complements modern architecture, perfect for entryways and patios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.