Patton 8-in. Outdoor LED Sconce - Black

  • Mfr # PATW0608LAJENBK

  • Zoro # G411821512


product price: $42.00
/ea

Key Features

Includes
1 x Outdoor Sconce
Voltage
120V
Width
6.25 in
Height
7.75 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATW0608LAJENBK
Zoro #
G411821512
UPC #
37949503736
Country of Origin
China

Dimensions

Width
6.25 in
Height
7.75 in
Length
2.5 in

Details

Includes
1 x Outdoor Sconce
Item
Outdoor Sconce
Voltage
120V
Lumens
900
Finish
Black, White
Glass Color
Black
Type
Hardwired
Fixture Housing Material
Polycarbonate
Lamp Type
Integrated LED
Fixture Housing Color
Black
Dimmable
No
CRI
80
Fixture Rated Life
50000
Color Temperature
3000K/4000K/5000K
Material
Polycarbonate
Assembly Required
Yes
System Type
Hardwired
Shade Color
White
Orientation
Vertical
Shade Material
Polycarbonate
Title 24
Yes
Diffuser Included
Yes

Description

Experience the Patton Outdoor LED Sconcecrafted from resilient polycarbonate with a minimalist, rectangular design. Its durable build combines contemporary aesthetics with reliable functionality, providing sleek outdoor illumination for sophisticated spaces that withstand the elements with ease.


  • IP65-rated sconce: Durable and weatherproof, perfect for both indoor and outdoor spaces, ensuring reliable performance in various conditions.
  • Integrated photocell for dusk to dawn operation
  • Integrated LEDs offer effortless elegance, energy efficiency, and long-lasting brilliance for a stunningly illuminated grooming space.
  • 900 lumens for ample outdoor illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.