Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patton 8-in. Outdoor LED Sconce - Textured Grey

  • Mfr # PATW0608LAJENTG

  • Zoro # G011821479


product price: $42.00
/ea

Key Features

Includes
1 x Outdoor Sconce
Voltage
120V
Width
6.25 in
Height
7.75 in
Length
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATW0608LAJENTG
Zoro #
G011821479
UPC #
037949503750
Country of Origin
China

Dimensions

Width
6.25 in
Height
7.75 in
Length
2.5 in

Details

Includes
1 x Outdoor Sconce
Item
Outdoor Sconce
Voltage
120V
Lumens
900
Finish
Textured Grey, White
Glass Color
Grey
Lamp Type
Integrated LED
Fixture Rated Life
50000
Fixture Housing Material
Polycarbonate
Type
Hardwired
Color Temperature
3000K/4000K/5000K
CRI
80
Fixture Housing Color
Grey
Dimmable
No
Material
Polycarbonate
Shade Color
White
System Type
Hardwired
Assembly Required
Yes
Orientation
Vertical
Diffuser Included
Yes
Shade Material
Polycarbonate
Title 24
Yes

Description

Experience the Patton Outdoor LED Sconcecrafted from resilient polycarbonate with a minimalist, rectangular design. Its durable build combines contemporary aesthetics with reliable functionality, providing sleek outdoor illumination for sophisticated spaces that withstand the elements with ease.


  • IP65-rated sconce: Durable and weatherproof, perfect for both indoor and outdoor spaces, ensuring reliable performance in various conditions.
  • Integrated photocell for dusk to dawn operation
  • Integrated LEDs offer effortless elegance, energy efficiency, and long-lasting brilliance for a stunningly illuminated grooming space.
  • 900 lumens for ample outdoor illumination

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.