
Patton 8in. Outdoor LED Sconce - Bronze
Mfr # PATW0608LAJENBZ
Zoro # G116279328
product price: $42.00
/eaKey Features
Height
7.75 in
Fixture Rated Life
50,000 hrs.
Material
Polycarbonate
Width
6.25 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PATW0608LAJENBZ
Zoro #
G116279328
UPC #
37949503743
Country of Origin
China
Dimensions
Height
7.75 in
Width
6.25 in
Length
2.5 in
Details
Fixture Rated Life
50,000 hrs.
Material
Polycarbonate
Lamp Type
Integrated LED
CRI
80
Item
Outdoor Sconce
Includes
1 x Outdoor Sconce
Housing Color
Bronze
Dimmable
No
Lumens
900
Color Temp.
3000K/4000K/5000K
Title 24
Yes
Housing Finish
Bronze
Fixture Voltage
120V
System Type
Hardwired
Slope Ceiling Adaptable
No
Shade Material
Polycarbonate
Diffuser Included
Yes
Orientation
Vertical
Shade Color
White
Assembly Required
Yes
Description
Experience the Patton Outdoor LED Sconce-crafted from resilient polycarbonate with a minimalist, rectangular design. Its durable build combines contemporary aesthetics with reliable functionality, providing sleek outdoor illumination for sophisticated spaces that withstand the elements with ease.
- IP65-rated sconce: Durable and weatherproof, perfect for both indoor and outdoor spaces, ensuring reliable performance in various conditions.
- Integrated photocell for dusk to dawn operation
- Integrated LEDs offer effortless elegance, energy efficiency, and long-lasting brilliance for a stunningly illuminated grooming space.
- 900 lumens for ample outdoor illumination
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.