
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PALS051412L30D1PC
Zoro #
G1243884
UPC #
037949465416
Country of Origin
China
Dimensions
Width
5"
Height
13.5"
Length
3.5"
Details
Item
Paulina - Wall Sconce
Lamp Type
Led
Finish
Steel
Type
Wall Sconce
Watts
15.5
Voltage
12V
Material
Acrylic
Description
Paulina - Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.