This item is Discontinued.

Afx Paxton LED Outdoor Sconce, Watts: 20 PAXW071223LAJD2BZ

This item is Discontinued.

Afx

Paxton LED Outdoor Sconce, Watts: 20 (Discontinued)

Mfr # PAXW071223LAJD2BZ
Zoro # G1243866
UPC # 037949436775
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAXW071223LAJD2BZ
Zoro #
G1243866
UPC #
037949436775
Country of Origin
China

Dimensions

Width
7.1"
Height
3.5 in
Length
3.5"
Backplate Width
7 in
Backplate Height
12 in

Details

Item
Paxton LED Outdoor Sconce
Voltage
12-277V
Watts
113 W
Finish
Bronze
Type
Wall Sconce
Lamp Type
Led
Material
Acrylic
Number of LEDs
1
Fixture Housing Material
Aluminum
Backplate Extension
3.5 in
Orientation
Vertical
System Type
Hardwired
Light Fixture Shape
Rectangle/square
Material Percentage
50% Aluminum 50% Acrylic

Description

Illuminate your patio or terrace with the sleek and stylish Paxton led wall sconce. This outdoor sconce features an elegant rectangular shape and a circular acrylic shade, making it a perfect addition to any modern exterior design. Designed to blend seamlessly into your space, it adds a warm, inviting glow to your outdoor gatherings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.