Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paxton LED Outdoor Sconce, Width: 7.1"

  • Mfr # PAXW071223LAJD2TG

  • Zoro # G1243954


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Voltage
12-277V
Width
7.1"
Height
12.1"
Length
3.5"
Watts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAXW071223LAJD2TG
Zoro #
G1243954
UPC #
037949436768
Country of Origin
China

Dimensions

Width
7.1"
Height
12.1"
Length
3.5"

Details

Item
Paxton LED Outdoor Sconce
Voltage
12-277V
Watts
20
Finish
Metal
Material
Acrylic
Type
Wall Sconce
Lamp Type
Led

Description

Paxton LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.