Zoro Homepage

Pearl 16-in. LED Semi-Flush Mount , Black

  • Mfr # PRLC16L30D1BK

  • Zoro # G009994109


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Width
15.86 in
Color
Black
LED Color Temperature (Kelvin)
3000K
Voltage
120V
Lumens Per LED
480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLC16L30D1BK
Zoro #
G009994109
UPC #
037949499886
Country of Origin
China

Dimensions

Width
15.86 in
Length
15.86 in
Height
9.15 in

Details

Item
Semi-Flush Mount
Finish
Black, Frosted
Color
Black
LED Color Temperature (Kelvin)
3000K
Voltage
120V
Lumens Per LED
480
Material
Steel, Glass
LED CRI
90
Fixture Dimmable
Yes
System Type
Hardwired
Light Fixture Shape
Globe/Circle
Light Bulb Type
Integrated LED
Wattage
200W
LED Life Expectancy (Hours)
50,000 hrs.
Total Lumens
2400
Light Bulb Included
Yes
Bulb Type
Integrated LED

Description

Add a touch of modern elegance to your space with the Pearl LED Semi-Flush Mount by AFX. Made of steel and frosted glass, this fixture features globular shades radiating from a central point, creating a captivating visual effect. Whether it's for the hallway, foyer, living room, dining room, kitchen, bedroom, office, or bathroom, this semi-flush mount is versatile and eye-catching. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, ensuring flexibility and energy efficiency. | Dimmer: TRIAC/ELV | The Pearl semi-flush mount contains globular shades radiating from a central point. | This fixture is perfect for the hallway, foyer, living room, dining room, kitchen, bedroom, office or bathroom. | cETLus,Dimmable,Title 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.