Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pearl 24'' LED Pendant - Black Finish

  • Mfr # PRLP24L30D1BK

  • Zoro # G506376606


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
4
Width
4.5
Voltage
120V
Number of Lights
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLP24L30D1BK
Zoro #
G506376606
UPC #
037949493969
Country of Origin
China

Dimensions

Height
4
Length
4
Width
4.5
Diameter
24

Details

Voltage
120V
Number of Lights
66
Shade Material
Metal, Glass
Shade Type
Globe
Color Temp.
3000K
Item
Pendant
Finish
Black
Glass Color
Black
Description/Special Features
Boost the look of your living room or dining room with the AFX Pearl 24" LED Pendant. This pendant light is made with a strong steel frame and white glass shade, a perfect combination of form and function. Thanks to the integrated LED engine, this fixture produces ample light that fills your space.
Fixture Type
Pendant
Color Temperature
3000K
Lamp Included
Yes
Dimmable
Yes
Lumens Per Watt
450
Max. Fixture Wattage
40W
Includes
Light Bulb
Watts
40
Power Source
Hardwired
Lumens
2723
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED
Slope Ceiling Adaptable
Yes

Description

Boost the look of your living room or dining room with the AFX Pearl 24" LED Pendant. This pendant light is made with a strong steel frame and white glass shade, a perfect combination of form and function. Thanks to the integrated LED engine, this fixture produces ample light that fills your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.