Zoro Homepage

Pearl 24'' LED Pendant - Satin Nickel

  • Mfr # PRLP24L30D1SN

  • Zoro # G306376592


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Height
4
Length
4
Width
4.5
Voltage
120V
Number of Lights
66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLP24L30D1SN
Zoro #
G306376592
UPC #
037949493976
Country of Origin
China

Dimensions

Height
4
Length
4
Width
4.5
Diameter
24

Description

Boost the look of your living room or dining room with the AFX Pearl 24" LED Pendant. This pendant light is made with a strong steel frame and white glass shade, a perfect combination of form and function. Thanks to the integrated LED engine, this fixture produces ample light that fills your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.