Zoro Homepage

Pearl LED Flush Mount - Satin Nickel

  • Mfr # PRLF05L30D1SN

  • Zoro # G810837916


product price: $50.00
/ea

Key Features

Length
4.33
Width
0.8
Voltage
120V
Height
5.1
Lumens
450
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLF05L30D1SN
Zoro #
G810837916
UPC #
037949501756
Country of Origin
China

Dimensions

Length
4.33
Width
0.8
Height
5.1
Depth
4.33 in

Details

Housing Finish
Satin Nickel
Voltage
120V
Lumens
450
Watts
10
Dimmable
Yes
Finish
Satin Nickel, White
Item
Flush Mount
Lamp Included
Integrated
Includes
Light Bulb
Fixture Type
Flush Mount
Fixture Shape
Globe/Circle
Color Temperature
3000K
Socket Quantity
1
Shade Finish
White
Material
Steel, Glass
Shade Type
Globe
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Boost the look of your living room or dining room with the AFX Pearl Flush Mount. This flush mount is made with a strong steel frame and white glass shade, a perfect combination of form and function. Thanks to the integrated LED engine, this fixture produces ample light that fills your space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.