Zoro Homepage

Pearl2LightLEDSconce, SatinBrass, 4in

  • Mfr # PRLS0418L30D1SB

  • Zoro # G703541197


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Dimmable
Yes
Standards
ADA, cETLus
Watts
13
Length
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLS0418L30D1SB
Zoro #
G703541197
UPC #
037949487579
Country of Origin
China

Dimensions

Height
18.5
Width
2
Length
4.75
Overall Height
17 1/4 in
Overall Length
4 in
Overall Width
4 3/8 in

Description

Pearl 2 Light LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series PRLS0418, Light Output 945 lm, 1,200 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 13 W, Voltage 120V AC, Overall Height 17 1/4 in, Overall Width 4 3/8 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.