Zoro Homepage

Pearl2LightLEDSconce, SatinNickel, 4in

  • Mfr # PRLS0418L30D1SN

  • Zoro # G603541198


product price: $112.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Sconce
Height
18.5
Dimmable
Yes
Finish
Satin Nickel
Standards
ADA, cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLS0418L30D1SN
Zoro #
G603541198
UPC #
037949487555
Country of Origin
China

Dimensions

Height
18.5
Width
2
Length
4.75
Overall Length
4 in
Overall Width
4 3/8 in
Overall Height
17 1/4 in

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Standards
ADA, cETLus
Housing Finish
Satin Nickel
Watts
13
Voltage
120V
Series
PRLS0418
Compliance Type
Not Rated
Maximum Fixture Wattage
13 W
Light Output
945 lm, 1,200 lm
Color Rendering Index
90
Color Temperature
3000K
Damp/Wet Rating
cETL Damp
Lumens
1300
Bulb Type
Integrated LED
Shade Type
Sphere
Power Source
Hardwired
Includes
Light Bulb

Description

Pearl 2 Light LED Sconce, Diameter Not Applicable, Overall Length 4 in, Series PRLS0418, Light Output 945 lm, 1,200 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 13 W, Voltage 120V AC, Overall Height 17 1/4 in, Overall Width 4 3/8 in, Housing Color Silver, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.