Zoro Homepage

Pearl3LightLEDVanity, SatinBrass, 24in

  • Mfr # PRLV2408L30D1SB

  • Zoro # G703510124


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Length
24
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
3
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLV2408L30D1SB
Zoro #
G703510124
UPC #
037949487517
Country of Origin
China

Dimensions

Height
7.66
Length
24
Width
2.5
Overall Width
5 1/8 in
Overall Height
7 5/8 in
Overall Length
24 in
Manufacturer Warranty Length
5 yr Limited Warranty

Description

Pearl 3 Light LED Vanity, Diameter Not Applicable, Overall Length 24 in, Series PRLV24, Light Output 1,175 lm, 1,500 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 15 W, Voltage 120V AC, Overall Height 7 5/8 in, Overall Width 5 1/8 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Junction Box, Compliance Type Not Rated, Lighting Technology LED, Ballast Quantity Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.