Zoro Homepage

Pearl4LightLEDVanity, SatinBrass, 32in

  • Mfr # PRLV3208L30D1SB

  • Zoro # G803538875


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Length
32
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
4
Shade Type
Sphere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLV3208L30D1SB
Zoro #
G803538875
UPC #
037949487487
Country of Origin
China

Dimensions

Height
7.66
Length
32
Width
3.25
Overall Height
7 1/2 in
Overall Length
32 in
Overall Width
5 1/2 in

Description

Pearl 4 Light LED Vanity, Diameter Not Applicable, Overall Length 32 in, Series PRLV32, Light Output 1,565 lm, 1,800 lm, Color Temperature 3000K, Color Rendering Index 90, Maximum Fixture Wattage 21 W, Voltage 120V AC, Overall Height 7 1/2 in, Overall Width 5 1/2 in, Housing Color Gold, Housing Finish Satin Brass, Housing Material Metal, Dimmable Yes, Lens Material Glass, Compliance Type Not Rated, Lighting Technology LED

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.