This item is Discontinued.

Afx Pearson LED Flush Mount, Lamp Type: Led PEAF1215LAJUDWH

This item is Discontinued.

Afx

Pearson LED Flush Mount, Lamp Type: Led (Discontinued)

Mfr # PEAF1215LAJUDWH
Zoro # G1243909
UPC # 037949435167
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEAF1215LAJUDWH
Zoro #
G1243909
UPC #
037949435167
Country of Origin
China

Dimensions

Length
11.97"
Height
3.15"
Width
11.97"

Details

Item
Pearson LED Flush Mount
Voltage
12-277V
Watts
12.3
Lamp Type
Led
Finish
Steel
Material
Acrylic
Type
Flush Mount

Description

Pearson LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.