This item is Discontinued.

Afx Pearson LED Flush Mount, Watts: 27 PEAF1624LAJUDWH

This item is Discontinued.

Afx

Pearson LED Flush Mount, Watts: 27 (Discontinued)

Mfr # PEAF1624LAJUDWH
Zoro # G1244033
UPC # 037949435174
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEAF1624LAJUDWH
Zoro #
G1244033
UPC #
037949435174
Country of Origin
China

Dimensions

Height
3.15"
Length
15.91"
Width
15.91"

Details

Item
Pearson LED Flush Mount
Voltage
12-277V
Watts
27
Type
Flush Mount
Finish
Steel
Lamp Type
Led
Material
Acrylic

Description

Pearson LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.