Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant, 120 V, 60 W, 12 1/2" L

  • Mfr # JAMP12MBSB

  • Zoro # G206129724


product price: $161.00
/ea
Free Shipping & Returns

Key Features

Height
12.5
Length
12.3
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAMP12MBSB
Zoro #
G206129724
UPC #
037949488903
Country of Origin
China

Dimensions

Height
12.5
Length
12.3
Width
2.8
Diameter
12 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Height
12 1/2 in
Cord Length
108"

Details

Housing Finish
Satin Brass
Voltage
120V
Number of Lights
1
Shade Type
Sphere
Item
Pendant
Finish
Satin Brass
Housing Material
Metal
Series
JAMP
Housing Color
Satin Brass
Dimmable
Yes
Fixture Type
Pendant
Includes
Light Bulb
Standards
cETLus
Watts
60
Dimming Method
ELV/TRIAC
Bulb Quantity
1
Includes Bulb
No
Lens Material
Glass
Mounting Hardware Included
Mounting Hardware
Maximum Fixture Wattage
60 W
For Bulb Type
ST19
Environmental Rating
Damp Location Rated
Lighting Certification
Unrated
Damp/Wet Rating
cETL Damp
Bulb Type
Medium Base
Slope Ceiling Adaptable
Yes
Power Source
Hardwired

Description

Pendant, Diameter 12 1/4 in, Overall Length Not Applicable, Series JAMP, Light Output Not Applicable, Color Temperature Not Applicable, Color Rendering Index Not Applicable, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 12 1/2 in, Overall Width Not Applicable, Housing Color Gold, Housing Finish Satin Brass, Housing Material Metal, Dimmable Yes, Lens Material Glass, Mounting Hardware Included Mounting Hardware, Bulb Quantity 1, Dimming Method ELV/TRIAC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.