Zoro Homepage

Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White

  • Mfr # PRCL2407L5AJUDWH

  • Zoro # G808051072


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Length
24
Width
2.6
Voltage
120V-277V
Height
2.62
Lumens
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCL2407L5AJUDWH
Zoro #
G808051072
UPC #
37949496489
Country of Origin
China

Dimensions

Length
24
Width
2.6
Height
2.62

Details

Voltage
120V-277V
Lumens
2700
Watts
25
Finish
White
Item
Flush Mount
Includes
Light Bulb
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Type
Flush Mount
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Bulb Type
Integrated LED

Description

For a simple and clean look, choose the Pierce 24'' Linear Flush Mount by AFX This LED ceiling light in white offers functional, even lighting Install this flush mount in the living room, workspace, or hallway to brighten up the space Dimmer 010V 120277V TRIACELV 120V 3in1 adjustable color temperature system allows you to choose between 2700K3000K3500K Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.