Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pierce 45'' Linear Flush Mount, LED 50W 120 277V, White

  • Mfr # PRCL4507L5AJUDWH

  • Zoro # G608051067


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Length
44.75
Width
4.6
Voltage
120V-277V
Height
2.62
Lumens
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRCL4507L5AJUDWH
Zoro #
G608051067
UPC #
37949496472
Country of Origin
China

Dimensions

Length
44.75
Width
4.6
Height
2.62

Details

Voltage
120V-277V
Lumens
5000
Watts
50
Finish
White
Item
Flush Mount
Color Temperature
2700K/3000K/3500K/4000K/5000K
Includes
Light Bulb
Fixture Type
Flush Mount
Bulb Type
Integrated LED
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp

Description

For a simple and clean look, choose the Pierce 45'' Linear Flush Mount by AFX This LED ceiling light in white offers functional, even lighting Install this flush mount in the living room, workspace, or hallway to brighten up the space Dimmer 010V 120277V TRIACELV 120V 3in1 adjustable color temperature system allows you to choose between 2700K3000K3500K Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.