
Pioneer 18" Sconce
Mfr # PNRS0518MBBK
Zoro # G604985595
product price: $97.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
16.38
Dimmable
Yes
Finish
Black
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNRS0518MBBK
Zoro #
G604985595
UPC #
37949479734
Country of Origin
China
Dimensions
Height
16.38
Width
4.2
Length
3.5
Details
Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Black
Item
Wall Sconce
Glass Color
Black
Voltage
120V
Lamp Type
Incandescent
Series
Pioneer
Housing Material
Steel, Glass
Lamp Included
No
Lamp Watts - Fixtures
60
Shade Type
Rectangular
Power Source
Hardwired
Damp/Wet Rating
ETL||cETL Damp
Watts
60
Bulb Type
Incandescent
Description
Looking for a wall sconce light that’s both stylish and practical? The AFX Pioneer 18” Sconce goes with multiple styles and features sleek metal accents and clear textured glass diffusers. This dimmable sconce lamp can be mounted either up or down and can be used in hallways, bedrooms, and bathrooms. | ADA,cETLus,Dimmable | Clear textured glass diffusers with metal accents. | Medium base socket for multiple lamping options. | Mount up or down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.