Zoro Homepage
This item is Discontinued.
Afx Point - LED 1-Point Pendant - Satin Nickel Finish PNTP0102L30ENSN

Point - LED 1-Point Pendant - Satin Nickel Finish (Discontinued)

  • Mfr # PNTP0102L30ENSN
  • Zoro # G3257866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNTP0102L30ENSN
Zoro #
G3257866
UPC #
37949462439
Country of Origin
China

Dimensions

Height
14
Width
1.2
Cord Length
81"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Includes
Light Bulb
Watts
3
Fixture Type
Pendant
Color Temperature
3000K
Slope Ceiling Adaptable
No
Lumens
240
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
LED

Description

This pendant utilizes LED low voltage technology in various length metal
cylinders. Cylinder is available in several color choices.
Light engine includes LED module rated at 50,000 hours. Pendant is
suspended from 9’ adjustable cable. Product can be used over receptions
desks, restaurants, and in any task lighting application. Driver is located in
the canopy which mounts to standard junction box (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.