This item is Discontinued.

Afx Point - LED 3-Point Pendant - Polished Chrome Finish PNTP0107L30D1PC

This item is Discontinued.

Afx

Point - LED 3-Point Pendant - Polished Chrome Finish (Discontinued)

Mfr # PNTP0107L30D1PC
Zoro # G3257909
UPC # 037949462422
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PNTP0107L30D1PC
Zoro #
G3257909
UPC #
037949462422
Country of Origin
China

Dimensions

Height
18
Width
1.8
Cord Length
81"

Details

Voltage
120V
Number of Lights
3
Shade Type
Cylinder
Item
Pendant
Finish
Polished Chrome
Fixture Type
Pendant
Watts
9
Includes
Light Bulb
Color Temperature
3000K
Damp/Wet Rating
cETLus Damp
Bulb Type
LED
Lumens
720
Slope Ceiling Adaptable
No
Power Source
Hardwired

Description

This pendant utilizes LED low voltage technology in various length metal
cylinders. Cylinder is available in several color choices.
Light engine includes LED module rated at 50,000 hours. Pendant is
suspended from 9’ adjustable cable. Product can be used over receptions
desks, restaurants, and in any task lighting application. Driver is located in
the canopy which mounts to standard junction box (not included).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.