Poly 11in. LED Outdoor, 120-277V, 60W, 3 CCT, Black

  • Mfr # POLW0911LAJD2BK

  • Zoro # G516279331


product price: $127.50
/ea
Free Shipping & Returns

Key Features

Lumens
7800
Watts
15/20/25 W
Fixture Width
8.5 in
Fixture Housing Color
Black
Fixture Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLW0911LAJD2BK
Zoro #
G516279331
UPC #
37949508236
Country of Origin
China

Dimensions

Fixture Width
8.5 in
Fixture Height
11 in
Depth
4.0 in
Size
11 in

Details

Lumens
7800
Housing Finish
Black
Watts
15/20/25 W
Fixture Housing Color
Black
Fixture Voltage
120-277V
Fixture Rated Life
50,000 hrs.
Color Temperature
3000K/4000K/5000K
Lamp Type
Integrated LED
Material
Aluminum, Glass
System Type
Hardwired
Light Fixture Shape
Irregular
Light Bulb Included
Integrated
Shade Color/Finish
Clear

Description

Illuminate your outdoor spaces with the stylish and modern poly LED outdoor sconce from AFX. Crafted from durable aluminum and glass, this transitional outdoor lighting piece brings a contemporary flair to your home's exterior. Perfect for creating a welcoming atmosphere, it is sure to enhance the look of your outdoor area.


  • Outdoor rated for wet locations
  • Integrated LED light for energy efficiency
  • Transitional design complements various styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.