Poly 8in. LED Outdoor, 120-277V, 20W, 3 CCT, Black

  • Mfr # POLW0708LAJD2BK

  • Zoro # G516279324


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Glass
Fixture Height
8 in
Fixture Rated Life
50,000 hrs.
Fixture Voltage
120-277V
Color Temperature
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POLW0708LAJD2BK
Zoro #
G516279324
UPC #
37949508205
Country of Origin
China

Dimensions

Fixture Height
8 in
Fixture Width
6.5 in
Depth
4.0 in
Size
8 in

Details

Material
Aluminum, Glass
Fixture Rated Life
50,000 hrs.
Fixture Voltage
120-277V
Color Temperature
3000K/4000K/5000K
Housing Finish
Black
Watts
45/60/75 W
Lamp Type
Integrated LED
Fixture Housing Color
Black
Lumens
2600
Light Fixture Shape
Irregular
System Type
Hardwired
Light Bulb Included
Integrated
Shade Color/Finish
Clear

Description

Illuminate your outdoor spaces with the stylish and modern poly LED outdoor sconce from AFX. Crafted from durable aluminum and glass, this transitional outdoor lighting piece brings a contemporary flair to your home's exterior. Perfect for creating a welcoming atmosphere, it is sure to enhance the look of your outdoor area.


  • Outdoor rated for wet locations
  • Integrated LED light for energy efficiency
  • Transitional design complements various styles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.