
Poly 8in. LED Outdoor, 120-277V, 20W, 3 CCT, White
Mfr # POLW0708LAJD2WH
Zoro # G416279325
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K/4000K/5000K
Lumens
2600
Fixture Height
8 in
Fixture Width
6.5 in
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POLW0708LAJD2WH
Zoro #
G416279325
UPC #
37949508229
Country of Origin
China
Dimensions
Fixture Height
8 in
Fixture Width
6.5 in
Depth
4.0 in
Size
8 in
Details
Color Temperature
3000K/4000K/5000K
Lumens
2600
Fixture Housing Color
White
Material
Aluminum, Glass
Fixture Voltage
120-277V
Lamp Type
Integrated LED
Watts
45/60/75 W
Housing Finish
White
Fixture Rated Life
50,000 hrs.
Light Bulb Included
Integrated
System Type
Hardwired
Light Fixture Shape
Irregular
Shade Color/Finish
Clear
Description
Illuminate your outdoor spaces with the stylish and modern poly LED outdoor sconce from AFX. Crafted from durable aluminum and glass, this transitional outdoor lighting piece brings a contemporary flair to your home's exterior. Perfect for creating a welcoming atmosphere, it is sure to enhance the look of your outdoor area.
- Outdoor rated for wet locations
- Integrated LED light for energy efficiency
- Transitional design complements various styles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.