Zoro Homepage
This item is Discontinued.
Afx Post 14" LED Sconce - Satin Brass/Black Finish PTS3151200L30D1SBBK

Post 14" LED Sconce - Satin Brass/Black Finish (Discontinued)

  • Mfr # PTS3151200L30D1SBBK
  • Zoro # G104985637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS3151200L30D1SBBK
Zoro #
G104985637
UPC #
037949475590
Country of Origin
China

Dimensions

Height
13.5
Width
4
Length
3.5

Details

Fixture Type
Wall Sconce
Dimmable
Yes
Finish
Satin Brass
Item
Wall Sconce
Glass Color
Satin Brass
Voltage
120V
Lamp Watts
15.5
Lamp Quantity
1
Housing Material
Steel
Lamp Included
Yes
Lamp Watts - Fixtures
15.5W
Lamp Type
Integrated LED
Series
Post
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
ETL||cETL Damp
Watts
15.5
Power Source
Hardwired
Lumens
1200

Description

Both a striking accent piece and a functional light, the AFX Post LED Sconce is an excellent addition to any modern home. This LED sconce light can be mounted either horizontally or vertically and is designed with a combination of paint and metal finishes for a modern feel. The indirect illumination provides a unique wall wash effect in your hallway, bedroom, or office. | ADA,cETLus,Dimmable | Modern LED sconce with a combination paint and metal finish. | Indirect illumination for wall wash effect. | Vertical or horizontal mounting. | Award winning design. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.