Zoro Homepage
This item is Discontinued.
Afx Post Sconce LED 15.5W - Satin Nickel/Grey - White PTS3151200L30D1SNGY

Post Sconce LED 15.5W - Satin Nickel/Grey - White (Discontinued)

  • Mfr # PTS3151200L30D1SNGY
  • Zoro # G2500142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS3151200L30D1SNGY
Zoro #
G2500142
UPC #
037949430711
Country of Origin
China

Dimensions

Height
13.5
Width
3
Length
3.5

Details

Fixture Type
Wall Sconce
Finish
Silver, Gray, White
Item
Wall Sconce
Includes
Light Bulb
Voltage
120V
Watts
15.5
Shade Type
Rectangular
Power Source
Hardwired
Bulb Type
Integrated LED
Lumens
1200
Damp/Wet Rating
ETL||cETL Damp

Description

Die-cast metal diffuser bracket, stamped metal backplate. Standard mounting holes and hardware are included. Power supply connections must be made inside a handy box (not included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.