Zoro Homepage

Pratt 5in. Outdoor LED Sconce - Bronze

  • Mfr # PRTW0905LAJENBZ

  • Zoro # G816279338


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Title 24
Yes
Fixture Rated Life
50,000 hrs.
Fixture Voltage
120V
Material
Aluminum, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTW0905LAJENBZ
Zoro #
G816279338
UPC #
37949503965
Country of Origin
China

Dimensions

Length
7.5 in
Width
9 in
Height
5 in

Details

Includes
1 x Outdoor Sconce
Title 24
Yes
Fixture Rated Life
50,000 hrs.
Fixture Voltage
120V
Housing Color
Bronze
Item
Outdoor Sconce
Material
Aluminum, Glass
Dimmable
No
Lamp Type
Integrated LED
Housing Finish
Bronze
Color Temp.
3000K/4000K/5000K
Lumens
1900
CRI
80
Diffuser Included
Yes
Orientation
Vertical
System Type
Hardwired
Shade Material
Glass
Slope Ceiling Adaptable
No
Assembly Required
Yes
Shade Color
Clear

Description

Illuminate your home's exterior with the modern style of this AFX Pratt 5 LED fixture. With its clear glass diffuser and adjustable color temperature, this sconce casts a welcoming glow perfect for your porch or patio. Thanks to its dusk-to-dawn operation, it provides reliable lighting while saving energy.


  • Made with durable aluminum and glass materials
  • Features a clear glass diffuser for optimal light
  • Adjustable color temperature for perfect ambiance
  • Dusk-to-dawn operation for energy efficiency
  • Wet location rated for reliable outdoor use
  • IP65-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.