Zoro Homepage

Ramona Vanity LED 35W 1900Lm 120V

  • Mfr # RAMV2403L30D1SN

  • Zoro # G204302372


product price: $192.00
/ea
Free Shipping & Returns

Key Features

Height
6.1
Length
28
Width
3.3
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAMV2403L30D1SN
Zoro #
G204302372
UPC #
037949488163
Country of Origin
China

Dimensions

Height
6.1
Length
28
Width
3.3

Details

Item
Bath/Vanity Light
Voltage
120V
Number of Lights
1
Finish
Satin Nickel
Fixture Type
Bath/Vanity Light
Color Temperature
3000K
Damp/Wet Rating
Damp
Bulb Type
Integrated LED
Power Source
Hardwired
Watts
35
Lumens
1900

Description

Transform the look and feel of your guest or master bathroom space with the Ramona LED Vanity Light. Perfect for a contemporary design scheme, this fixture is well-suited to situate atop a bathroom mirror. Use this sleek vanity light to add depth and warm light to your bathroom space. / This Vanity is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Satin Nickel Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.