Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rana LED Flush Mount, 16 in., White Finish, 5CCT, 120V

  • Mfr # RNAF16LAJD1WH

  • Zoro # G913457790


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Length
15.5
Width
1.2
Lamp Type
Hardwired
Voltage
120V
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAF16LAJD1WH
Zoro #
G913457790
UPC #
37949504412
Country of Origin
China

Dimensions

Length
15.5
Width
1.2
Height
3

Details

Lamp Type
Hardwired
Voltage
120V
Lumens
1200
Watts
34
Finish
White
Glass Color
White
Item
Ceiling
Includes
Light Bulb
Series
Rana
Housing Material
Steel/Acrylic
Fixture Type
Ceiling
Lamp Included
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETLus Damp
Power Source
Hardwired
Shade Type
Circle

Description

Illuminate your space with the Rana LED Ceiling fixture. This fixture boasts an integrated LED that emits a bright and warm tone, providing ample lighting for any room. The contemporary design makes it an eye-catching addition to your decor that can easily blend with any style. It's perfect to add a touch of modern sophistication to your living room or bedroom.


  • Modern fixture with Integrated LED Flush Mount
  • Ample lighting for any room
  • Perfect for a living room or bedroom setting
  • Low maintenance with built-in LED light
  • Adds modern sophistication to any space

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.