Randolph 38" LED Overbed Wall Light - Oil Rubbed Bronze Finish - Linen White Shade

  • Mfr # RAB384000L30ENRB-LW

  • Zoro # G405831411


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Wall Light
Height
4.875
Width
10
Finish
Oil-Rubbed Bronze
Length
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAB384000L30ENRB-LW
Zoro #
G405831411
UPC #
037949436300
Country of Origin
China

Dimensions

Height
4.875
Width
10
Length
38

Details

Fixture Type
Wall Light
Finish
Oil-Rubbed Bronze
Item
Wall Light
Housing Material
30% Wood 70% LumaFuse
Lamp Included
Yes
Voltage
120V
Includes
Light Bulb
Power Source
Hardwired
Watts
60
Shade Type
Rectangular
Lumens
4050
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

The AFX 38” LED Overbed Wall Light with Oil Rubbed Bronze Finish and Linen White Shade boasts many features that make it an ideal and functional light for your home. The LumaFuseTM laminated fabric/acrylic shade is durable and easy to clean and the white bottom and top acrylic diffuser disperses light evenly. This indoor wall light also includes a faux metal linear banded accent LED overbed and a 4-way pull switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.