Zoro Homepage
This item is Discontinued.
Afx Reeves - LED 16" Flush Mount RVEF1624LAJUDSNLW

Reeves - LED 16" Flush Mount (Discontinued)

  • Mfr # RVEF1624LAJUDSNLW
  • Zoro # G1244015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVEF1624LAJUDSNLW
Zoro #
G1244015
UPC #
37949465744
Country of Origin
China

Dimensions

Height
4"
Diameter
16"

Details

Item
Reeves - LED 16" Flush Mount
Voltage
12-277V
Watts
25
Lamp Type
Led
Type
Flush Mount
Material
Linen
Finish
Steel

Description

Reeves - LED 16 In. Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.