Shop AFX
See all product information
Create Account
Reeves, LED Flush Mount, 20"W, Satin Nickel
- Mfr # RVEF20LAJUDSNLW
- Zoro # G723573239
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional, Modern, Contemporary
Shade Material
20% Linen Fabric, 20% Acrylic
Fixture Wattage
40 W
Housing Finish
Satin Nickel
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RVEF20LAJUDSNLW
- Zoro #
- G723573239
- UPC #
- 37949513575
- Country of Origin
- China
- Style
- Transitional, Modern, Contemporary
- Shade Material
- 20% Linen Fabric, 20% Acrylic
- Fixture Wattage
- 40 W
- Item
- LED Flush Mount Light
- Housing Finish
- Satin Nickel
- Collection
- Reeves
- Voltage
- 120-277 V
- Bulb Technology
- Integrated LED
- Fixture Housing Material
- 60% Steel
Dimensions
- Width
- 20 in
- Height
- 4 in
Description
The Reeves LED Flush Mount adds a touch of modern elegance to your living space. Featuring ornamental metal accents with a stylish white linen fabric side diffuser, this fixture is perfect for illuminating your living room or dining room. Its sleek design seamlessly blends with various decor styles, making it a versatile addition to any home.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.