Zoro Homepage
This item is Discontinued.
Afx Reveal 12" LED Flush Mount, Black/White, 120V RVF121400L30D1BKWH

Reveal 12" LED Flush Mount, Black/White, 120V (Discontinued)

  • Mfr # RVF121400L30D1BKWH
  • Zoro # G904262389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVF121400L30D1BKWH
Zoro #
G904262389
UPC #
37949487258
Country of Origin
China

Dimensions

Length
12"
Width
6.55
Height
2.75

Details

Mounting
Flush
Voltage
120V
Lumens
1400
Watts
17.5
Finish
Black
Item
Flush Mount
Includes
Light Bulb
Fixture Type
Flush Mount
Color Temperature
3000K
Color
Black/White
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Shade Type
Circular
Power Source
Hardwired

Description

Perfect for a wide variety of indoor lighting schemes, the AFX Reveal 12" LED Flush Mount will instantly improve the look of your favorite space. Built with a strong steel frame and shade, this overhead fixture has a cutting-edge look. This flushmount ceiling light boasts an integrated LED engine and produces ample light for small to medium-sized spaces. Elevate your home with exceptional lighting from AFX. | Steel frame, Black Steel shade | Suitable for residential and commercial use | Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.