This item is Discontinued.

Afx Reveal 16" LED Flush Mount, Black/White, 120-277V RVF162600L30D2BKWH

This item is Discontinued.

Afx

Reveal 16" LED Flush Mount, Black/White, 120-277V (Discontinued)

Mfr # RVF162600L30D2BKWH
Zoro # G204262393
UPC # 37949491774
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RVF162600L30D2BKWH
Zoro #
G204262393
UPC #
37949491774
Country of Origin
China

Dimensions

Length
16"
Width
11.2
Height
3.25

Details

Mounting
Flush
Voltage
120V-277V
Lumens
2600
Watts
35
Finish
Black
Item
Flush Mount
Fixture Type
Flush Mount
Color Temperature
3000K
Color
Black/White
Includes
Light Bulb
Bulb Type
Integrated LED
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Shade Type
Circular

Description

Perfect for a wide variety of indoor lighting schemes, the AFX Reveal 16" LED Flush Mount will instantly improve the look of your favorite space. Built with a strong steel frame and shade, this overhead fixture has a cutting-edge look. This flushmount ceiling light boasts an integrated LED engine and produces ample light for small to medium-sized spaces. Elevate your home with exceptional lighting from AFX. | Steel frame, Black Steel shade | Suitable for residential and commercial use | Integrated LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.