This item is Discontinued.

This item is Discontinued.
Reveal LED Flush Mount, Diameter: 12" (Discontinued)
Mfr #
RVF121400L30D1WHBK
Zoro #
G1244164
UPC # 37949429616
Country of Origin China
Category LED Under Cabinet Lighting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RVF121400L30D1WHBK
Zoro #
G1244164
UPC #
37949429616
Country of Origin
China
Dimensions
Diameter
12"
Height
2.75"
Details
Item
Reveal LED Flush Mount
Voltage
12V
Watts
17.5
Material
Acrylic
Lamp Type
Led
Type
Flush Mount
Finish
Steel
Description
Reveal LED Flush Mount
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.