
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVP20L30D1BKGD
Zoro #
G3258189
UPC #
37949478386
Country of Origin
China
Dimensions
Height
3.3
Width
19.17
Cord Length
122"
Details
Voltage
120V
Number of Lights
1
Shade Type
Ring
Item
Pendant
Finish
Black
Fixture Type
Pendant
Color Temperature
3000K
Watts
36
Includes
Light Bulb
Slope Ceiling Adaptable
Yes
Lumens
2850
Damp/Wet Rating
cETLus Damp
Bulb Type
LED
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.