
Reveal - LED Wall Sconce - Black Finish - Black/Gold Shade (Discontinued)
- Mfr # RVS0416L30D1BKGD
- Zoro # G3258356
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVS0416L30D1BKGD
Zoro #
G3258356
UPC #
37949478393
Country of Origin
China
Dimensions
Height
16
Width
1.36
Details
Fixture Type
Sconce
Finish
Black
Item
Sconce
Voltage
120V
Includes
Light Bulb
Bulb Type
LED
Watts
15.5
Power Source
Hardwired
Lumens
1200
Shade Type
Rectangle
Damp/Wet Rating
cETLus Damp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.