
Rhea 18-in. Outdoor LED Wall Sconce, Black
Mfr # REAW0518LAJUDBK
Zoro # G610380995
product price: $134.00
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Width
5"
Height
18"
Length
2.125"
Light Technology
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REAW0518LAJUDBK
Zoro #
G610380995
UPC #
037949501091
Country of Origin
China
Dimensions
Width
5"
Height
18"
Length
2.125"
Details
Item
Wall Sconce
Voltage
120-277V
Light Technology
Integrated LED
Lens Material
60% Aluminum, 40% Acrylic
Lumens
900
Number of Light Bulbs Required
2
Color Temperature
2700K/3000K/3500K/4000K/5000K
Fixture Wattage
20
Finish
Black
Description
Illuminate your outdoor setting with the Rhea Outdoor LED Wall Sconce, meticulously crafted from aluminum and acrylic. Its integrated LED technology ensures efficient lighting, while the sleek rectangular shape and modern-transitional style seamlessly blend with your decor. With a wet location rating and dimmable functionality, this sconce offers both style and practicality, making it a versatile and customizable lighting solution for various outdoor environments. Integrated LED. Fixture is dimmable. Wet location. Rectangular fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.