Zoro Homepage

Rigby 51-in. Narrow Floating Cloud Linear Flush Mount - 120V - White

  • Mfr # RC232R8

  • Zoro # G611821473


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
10.5
Voltage
120V
Height
4.88
Watts
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC232R8
Zoro #
G611821473
UPC #
037949336785
Country of Origin
China

Dimensions

Length
10.5
Width
5
Height
4.88

Details

Housing Finish
White
Voltage
120V
Watts
32
Finish
White
Glass Color
White
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Diffuser
Type
Hardwired
Material
Dur-illume 2200 Copolyester, Steel
Damp/Wet Rating
cETLus Damp
Bulb Type
Fluorescent
Power Source
Hardwired

Description

The Rigby 51-in. Narrow Floating Cloud Linear Flush Mount redefines lighting elegance with its fluorescent cloud design complemented by a sleek white metal frame and diffuser. Effortlessly mounted with an easy lift and shift mechanism, it's both stylish and convenient, casting wide, even illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.