Zoro Homepage

Riley 12in. line-voltage linking cable & 12in. 0-10V linking cable- WH

  • Mfr # RLEC12WH

  • Zoro # G916279313


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Material
Wire
Finish
White
Lamp Type
No Lamping
Color
White
Includes
1 x Accessory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEC12WH
Zoro #
G916279313
UPC #
037949509271
Country of Origin
China

Dimensions

Length
12 in
Width
12 in

Details

Material
Wire
Finish
White
Item
Accessory
Lamp Type
No Lamping
Color
White
Includes
1 x Accessory
Rated Life
50,000 hrs.
System Type
Hardwired
Diffuser Included
No
Slope Ceiling Adaptable
No
Assembly Required
Yes

Description

The Riley accessory is the perfect addition to your lighting setup, offering versatility with products like the Riley 12" voltage linking cable. It's designed to give you the flexibility to connect and extend your lighting arrangements, ensuring seamless integration into your space. Style it in your living room or home office to optimize connectivity and control with ease.


  • Facilitates easy connection and extension
  • Enhances lighting control and connectivity
  • Works seamlessly with 0-10V adapter long
  • Ideal for living rooms and home offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.