Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riley 14in. LED Under Cabinet - 8W - White

  • Mfr # RLEU14WH

  • Zoro # G416279332


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Rated Life
50,000 hrs.
CRI
90
Nominal Width
4 in
Nominal Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEU14WH
Zoro #
G416279332
UPC #
37949509226
Country of Origin
China

Dimensions

Nominal Width
4 in
Nominal Height
1 in
Nominal Length
14 in

Details

Dimmable
Yes
Rated Life
50,000 hrs.
CRI
90
Item
Undercabinet Light
Voltage
120-277V
Lamp Type
Integrated LED
Lumens
500
Color
White
Material
Steel, Acrylic
Includes
1 x Undercabinet Light
Color Temperature
2700K/3000K/3500K/4000K/5000K
Finish
White
Assembly Required
Yes
Orientation
Horizontal
Shade Material
Acrylic
Title 24
Yes
Shade Color
White
System Type
Hardwired
Diffuser Included
Yes
Slope Ceiling Adaptable
No

Description

The Riley LED undercabinet light is a perfect addition to any small kitchen space. This energy-efficient cabinet light provides excellent LED task lighting, making it ideal for illuminating your countertops and workspaces. With its compact LED strip design, it's both functional and stylish, ensuring your kitchen looks modern and well-lit.


  • Features a hi/low switch for adjustable brightness
  • Built-in 300 lumen integrated LED for optimal lighting
  • Compact design fits seamlessly under cabinets
  • Energy-efficient, reducing electricity consumption
  • Includes direct connector and hardwire connector
  • Linkable up to 500 watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.