
Riley 32in. LED Under Cabinet - 16W - White
Mfr # RLEU32WH
Zoro # G016279312
product price: $124.00
/ea
Free Shipping & Returns
Key Features
Finish
White
CRI
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLEU32WH
Zoro #
G016279312
UPC #
37949509240
Country of Origin
China
Dimensions
Nominal Width
4 in
Nominal Length
32 in
Nominal Height
1 in
Details
Finish
White
CRI
90
Color Temperature
2700K/3000K/3500K/4000K/5000K
Rated Life
50,000 hrs.
Dimmable
Yes
Item
Undercabinet Light
Lamp Type
Integrated LED
Color
White
Lumens
1050
Includes
1 x Undercabinet Light
Voltage
120-277V
Material
Steel, Acrylic
Assembly Required
Yes
Orientation
Horizontal
Slope Ceiling Adaptable
No
Title 24
Yes
System Type
Hardwired
Shade Material
Acrylic
Shade Color
White
Diffuser Included
Yes
Description
The Riley LED undercabinet light is a perfect addition to any small kitchen space. This energy-efficient cabinet light provides excellent LED task lighting, making it ideal for illuminating your countertops and workspaces. With its compact LED strip design, it's both functional and stylish, ensuring your kitchen looks modern and well-lit.
- Features a hi/low switch for adjustable brightness
- Built-in 300 lumen integrated LED for optimal lighting
- Compact design fits seamlessly under cabinets
- Energy-efficient, reducing electricity consumption
- Includes direct connector and hardwire connector
- Linkable up to 500 watts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.