Zoro Homepage

Riley 48in. line-voltage linking cable & 48in. 0-10V linking cable- WH

  • Mfr # RLEC48WH

  • Zoro # G816279321


product price: $12.00
/ea

Key Features

Includes
1 x Accessory
Width
12 in
Material
Wire
Rated Life
50,000 hrs.
Lamp Type
No Lamping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLEC48WH
Zoro #
G816279321
UPC #
037949509301
Country of Origin
China

Dimensions

Width
12 in
Length
48 in

Details

Includes
1 x Accessory
Material
Wire
Rated Life
50,000 hrs.
Lamp Type
No Lamping
Color
White
Finish
White
Item
Accessory
Diffuser Included
No
System Type
Hardwired
Assembly Required
Yes
Slope Ceiling Adaptable
No

Description

The Riley accessory is the perfect addition to your lighting setup, offering versatility with products like the Riley 48" voltage linking cable. It's designed to give you the flexibility to connect and extend your lighting arrangements, ensuring seamless integration into your space. Style it in your living room or home office to optimize connectivity and control with ease.


  • Facilitates easy connection and extension
  • Enhances lighting control and connectivity
  • Works seamlessly with 0-10V adapter long
  • Ideal for living rooms and home offices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.