
Riley 5 FT Power Cord with 3-prong plug
Mfr # RLEP60WH
Zoro # G316279319
product price: $10.00
/eaKey Features
Finish
White
Width
12 in
Includes
1 x Accessory
Lamp Type
No Lamping
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLEP60WH
Zoro #
G316279319
UPC #
37949509264
Country of Origin
China
Dimensions
Width
12 in
Length
60 in
Details
Finish
White
Includes
1 x Accessory
Item
Accessory
Lamp Type
No Lamping
Color
White
Material
Wire
Rated Life
50,000 hrs.
Diffuser Included
No
Slope Ceiling Adaptable
No
System Type
Hardwired
Assembly Required
Yes
Description
The Riley accessory is a versatile addition to your home, perfect for any room that needs a reliable power source. It's equipped with a grounded power cable and a sturdy Riley 5 ft power cord, ensuring seamless connectivity and safety for your appliances. Style it in your living space for a touch of modern functionality and convenience.
- Equipped with a 5 foot extension cord
- Includes a grounded 3-prong power line
- Features a heavy-duty 5' cord
- Compatible with various appliances
- Comes with a 3-pin plug power wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.